Spears Compact CPVC Standard Port Socket Weld 235# Ball Valve

S21220C

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
Collection
Compact
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
235 psi CWP
Maximum Temperature
140
NSF Certified
Yes
Pressure Class
235#
Recommended Valve Application
Industrial
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday