1-1/2 in. x 10 ft. Plain End SDR 13.5 Plastic Sprinkler Pipe
FlameGuard® 1-1/2 in. x 10 ft. Plain End SDR 13.5 Plastic Sprinkler Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in the U.S.A.
- Lightweight durable CPVC piping for light hazard fire sprinkler systems
Specifications
- ASTM:
- ASTM F-438, ASTM F-439 SDR13.5, ASTM F-442
- Application:
- Fire Protection, Fire Sprinkler Pipes
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes
- Wall Thickness:
- 0.141 in
- Weight:
- 0.53 lb