Spears

FlameGuard™ 1-1/2 x 1-1/2 in. CPVC Sprinkler Adapter Brass

Part #S4235015  |  Manufacturer Part #4235-015

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: Slip

End Connection 2: Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in x 1-1/2 in

Material: Plastic

Material Type: CPVC