1-1/2 in. Socket Weld Plastic Coupling

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1-1/2 in. Socket Weld Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1-1/2 in. Socket Weld Plastic Coupling

  • Fast #
  • Part #S4229015
  • Item #460661
  • Manufacturer Part #4229-015
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-439, ASTM F-438, ASTM F-442
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Collection:
FlameGuard®
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Length:
2-7/8 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
175#
Temperature Range:
Up to 150 Deg F
UL Listed:
Yes
Weight:
0.22 lb