1-1/2 x 1-1/2 x 2 in. Socket Weld Schedule 40 and 80 CPVC Sprinkler Tee in Orange
FlameGuard® 1-1/2 x 1-1/2 x 2 in. Socket Weld Schedule 40 and 80 CPVC Sprinkler Tee in Orange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM F-438, ASTM F-439
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 2 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 5-3/8 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Weight:
- 0.72 lb