FlameGuard™ 1-1/4 x 1-1/4 in. CPVC Groove Sprinkler Coupling Adapter

Part #S4233012  |  Item #460671  |  Manufacturer Part #4233-012

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Fire Sprinkler Systems, Fire Protection]

Coating: [Galvanized, Painted]

Collection: FlameGuard™

End Connection 1: Grooved

End Connection 2: Socket

End Connections: Grooved x Socket

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Material: Plastic

Material Type: CPVC

Product Type: CPVC