1-1/4 x 1-1/4 in. CPVC Sprinkler Coupling
FlameGuard™ 1-1/4 x 1-1/4 in. CPVC Sprinkler Coupling
Package Quantity Info:
EA: 1 IP: 10 CA: 160-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-439, ASTM F-438, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FlameGuard™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 2-19/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 175#
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 0.12 lb