Spears

FlameGuard™ 1-1/4 x 1-1/4 x 1-1/4 x 1-1/4 in. CPVC Sprinkler Cross

Part #S4220012  |  Manufacturer Part #4220-012

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: IPS

End Connection 4: IPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Size 4: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in x 1-1/4 in x 1-1/4 in

Material: Plastic

Material Type: CPVC