1-1/4 x 1 x 3/4 in. CPVC Sprinkler Tee

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1-1/4 x 1 x 3/4 in. CPVC Sprinkler Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 1-1/4 x 1 x 3/4 in. CPVC Sprinkler Tee

  • Fast #
  • Part #S4201157
  • Item #460825
  • Manufacturer Part #4201-157
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Collection:
FlameGuard®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1 in x 3/4 in
Material:
Plastic
Material Type:
CPVC
Product Type:
CPVC