FlameGuard™ 1 in. CPVC Sprinkler 22-1/2 Degree Elbow

Part #S4216010  |  Item #3518610  |  Manufacturer Part #4216-010

Fitting Sizes:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: IPS

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Material: Plastic

Material Type: CPVC