1 x 2-5/32 in. Socket Weld x SR FIPT SDR 13.5 175 psi Domestic CPVC Sprinkler Adapter in Orange
FlameGuard® 1 x 2-5/32 in. Socket Weld x SR FIPT SDR 13.5 175 psi Domestic CPVC Sprinkler Adapter in Orange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM F-437, ASTMF-438, ASTM F-439
- Application:
- Fire Sprinkler Systems
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- SR FIPT
- End Connections:
- Socket Weld x SR FIPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed -:
- No
- Length:
- 2-5/32 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes
- Weight:
- 0.13 lb