1 in. CPVC Socket By MPT Sprinkler Adapter
FlameGuard™ 1 in. CPVC Socket By MPT Sprinkler Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
- Molded Bush-Fab
Documents
Specifications
- Coating:
- Orange Enamel
- Collection:
- FlameGuard™
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Length:
- 2-15/16 in
- Material:
- Plastic
- Material Type:
- CPVC