1 x 1/2 in. CPVC Socket Weld x SR FIPT Sprinkler 90 Degree Elbow
FlameGuard™ 1 x 1/2 in. CPVC Socket Weld x SR FIPT Sprinkler 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FlameGuard™
- End Connection 1:
- Socket Weld
- End Connection 2:
- SR FIPT
- End Connections:
- Socket Weld x SR FIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- CPVC
- UL Listed:
- Yes