1 x 3/4 x 1 x 3/4 in. CPVC Sprinkler Cross

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™ 1 x 3/4 x 1 x 3/4 in. CPVC Sprinkler Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™ 1 x 3/4 x 1 x 3/4 in. CPVC Sprinkler Cross

  • Fast #
  • Part #S4220131
  • Item #460659
  • Manufacturer Part #4220-131
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
FlameGuard™
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connection 4:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Size 4:
3/4 in
Fitting Sizes:
1 in x 3/4 in x 1 in x 3/4 in
Fitting Type:
Cross
Material:
Plastic
Material Type:
CPVC