FlameGuard™ 1-1/4 in. x 10 ft. CPVC Sprinkler Pipe

Part #SCP0110  |  Manufacturer Part #CP-012-10

Pipe Tubing Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTMF438 ASTM F439 SDR13.5 ASTM F442

Collection: FlameGuard™

Color Finish: Orange

End Connection 1: IPS

End Connections: IPS

Length: 10 ft

Material: Plastic

Material Type: CPVC

Maximum Temperature: 200

NSF Specifications: [NSF 14, NSF 61]

Pipe Tubing Size: 1-1/4 in