1-1/4 in. CPVC Socket By MPT Sprinkler Adapter

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™ 1-1/4 in. CPVC Socket By MPT Sprinkler Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard™ 1-1/4 in. CPVC Socket By MPT Sprinkler Adapter

  • Fast #
  • Part #S4236012
  • Item #3819915
  • Manufacturer Part #4236-012
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Molded Bush-Fab
  • Requires Certification

Documents


Specifications

Coating:
Orange Enamel
Collection:
FlameGuard™
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
Length:
3-1/8 in
Material:
Plastic
Material Type:
CPVC