2-1/2 in. Socket Weld Painted CPVC 45 Degree Sprinkler Elbow

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 2-1/2 in. Socket Weld Painted CPVC 45 Degree Sprinkler Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 2-1/2 in. Socket Weld Painted CPVC 45 Degree Sprinkler Elbow

  • Fast #
  • Part #S4217025
  • Item #460652
  • Manufacturer Part #4217-025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-438, ASTM F-439, ASTM F-442
Application:
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
Clean Bagged:
No
Coating:
Painted
Collection:
FlameGuard®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
UL Listed:
Yes
Weight:
0.88 lb