Spears
FlameGuard™ 2 x 2 in. CPVC Sprinkler Socket By Female Adapter in Brass
Part #S4235020 | Item #460679 | Manufacturer Part #4235-020
Fitting Sizes
Product Details
Specifications
Application: Fire Protection
Coating: [Galvanized, Painted]
Collection: FlameGuard™
End Connection 1: Socket
End Connection 2: FIPT
End Connections: Socket x FIPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Material: Plastic
Material Type: CPVC
Product Type: CPVC