3 x 4-5/16 in. Grooved x Socket Weld SDR 13.5 175 psi Domestic CPVC Sprinkler Coupling Adapter in Orange
FlameGuard® 3 x 4-5/16 in. Grooved x Socket Weld SDR 13.5 175 psi Domestic CPVC Sprinkler Coupling Adapter in Orange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Sprinkler Systems
- Clean Bagged:
- No
- Coating:
- Galvanized, Painted
- Collection:
- FlameGuard®
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Socket Weld
- End Connections:
- Grooved x Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 4-5/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes
- Weight:
- 2.73 lb