Spears

FlameGuard™ 3 x 3 x 1-1/4 in. Plastic Sprinkler Reducing Tee

Part #S4201336  |  Item #4565703  |  Manufacturer Part #4201-336

Fitting Sizes:

3 in x 3 in x 1-1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 3 in x 3 in x 1-1/4 in

Material: Plastic

Material Type: CPVC