3/4 x 2-3/8 in. Socket Weld Domestic CPVC Sprinkler Union in Orange with FKM O-ring

You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 3/4 x 2-3/8 in. Socket Weld Domestic CPVC Sprinkler Union in Orange with FKM O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

FlameGuard® 3/4 x 2-3/8 in. Socket Weld Domestic CPVC Sprinkler Union in Orange with FKM O-ring

  • Fast #
  • Part #S4257007
  • Item #460721
  • Manufacturer Part #4257-007
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Potable Water
Clean Bagged:
No
Collection:
FlameGuard®
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Union
IAPMO Listed -:
No
Length:
2-3/8 in
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
175#
Temperature Range:
Up to 150 Deg F
UL Listed:
Yes
Weight:
0.278 lb