FlameGuard™ 3/4 x 1/2 in. Brass CPVC Sprinkler Spigot Heavy Duty Adapter

Part #S4238101  |  Item #2152726  |  Manufacturer Part #4238-101

Tool Type

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: Spigot

End Connection 2: FIPT

End Connections: Spigot x FIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Material: Brass

Material Type: CPVC

Tool Type: Adapter