Spears FlameGuard™ CPVC Sprinkler Tee

S4201

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
FlameGuard™
End Connection 1
Socket
End Connection 3
Socket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
3/4 in x 3/4 in x 1 in
Material
Plastic
Material Type
CPVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday