FlameGuard™ 3 x 3 x 1-1/4 in. Plastic Sprinkler Reducing Tee

Part #S4201336  |  Manufacturer Part #4201-336

Fitting Sizes:

3 in x 3 in x 1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: FlameGuard™

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 3 in x 3 in x 1-1/4 in

Material: Plastic

Material Type: CPVC