1-1/2 in. Hub x Spigot Long Sweep Straight CPVC 90 Degree Elbow with 1/4 Degree Bend
LabWaste™ 1-1/2 in. Hub x Spigot Long Sweep Straight CPVC 90 Degree Elbow with 1/4 Degree Bend
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Long Sweep
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No