2 in. x 10 ft. CPVC Drainage Pipe
LabWaste™ 2 in. x 10 ft. CPVC Drainage Pipe
Package Quantity Info:
EA: 1 ST: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- United States Coast Guard approved
Documents
Specifications
- ASTM:
- ASTM F-2618, ASTM D-3311
- Application:
- Residential, Drainage
- Collection:
- LabWaste™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 180 psi
- Pressure Class:
- 180#
- Schedule Class:
- 40
- Wall Thickness:
- 0.365 in