2 in. Hub Straight CPVC 90 Degree Elbow with 1/4 Degree Bend

You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 2 in. Hub Straight CPVC 90 Degree Elbow with 1/4 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 2 in. Hub Straight CPVC 90 Degree Elbow with 1/4 Degree Bend

  • Fast #
  • Part #SP300020C
  • Item #2910756
  • Manufacturer Part #P300-020C
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
LabWaste™
Color Finish Name:
Grey
Elbow Degree:
90 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No