2 in. Hub CPVC Combination Long Turn Tee Wye with 1/8 Degree Bend
LabWaste™ 2 in. Hub CPVC Combination Long Turn Tee Wye with 1/8 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM F-2618
- Collection:
- LabWaste™
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Combination Wye
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40