2 x 1-1/2 x 1-1/2 in. Hub Reducing and Sanitary CPVC Tee
OceanTUFF™ 2 x 1-1/2 x 1-1/2 in. Hub Reducing and Sanitary CPVC Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI A112.14.1
- ASME:
- ASME A112.14.1
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
- Application:
- DWV Systems
- Clean Bagged:
- No
- Collection:
- OceanTUFF™
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic