3 in. CPVC P-Trap
LabWaste™ 3 in. CPVC P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665
- Cleanout:
- No
- Collection:
- LabWaste™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Connection Type:
- Solvent Weld
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Material Type:
- CPVC
- Trap Material:
- CPVC
- Trap Size:
- 3 in