LabWaste™ 3 in. Hub Straight and Sanitary CPVC Tee

Part #SP400030C  |  Item #2910831  |  Manufacturer Part #P400-030C

$ 130.62 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #SP400015CItem #2399423Mfr. Part #P400-015C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.51 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #SP400020CItem #2910785Mfr. Part #P400-020C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.27 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #SP400030CItem #2910831Mfr. Part #P400-030C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.62 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #SP400040CItem #2910774Mfr. Part #P400-040C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 195.66 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-2618

Clean Bagged: No

Collection: LabWaste™

Color Finish: Grey

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 3 in

Fitting Sizes: 3 in

Fitting Type: [Straight, Sanitary]

Material: Plastic

Material Type: CPVC

NSF Certified: Yes