3 in. Hub CPVC Wye

You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 3 in. Hub CPVC Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 3 in. Hub CPVC Wye

  • Fast #
  • Part #SP600030C
  • Item #2910794
  • Manufacturer Part #P600-030C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
LabWaste™
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No