Spears LabWaste™ 3 in. Hub x FPT Straight and Clean-Out CPVC Tee with Plug

SP444X030C

Manufacturer Part #: P444X-030C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 3 in

    SP444X030C

    Manufacturer Part #: P444X-030C

DESCRIPTION

SPECIFICATIONS

Application
Waste
Clean Bagged
No
Collection
LabWaste™
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
FPT
End Connections
Hub x FPT
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday