Spears

LabWaste™ 3 x 1-1/2 in. Hub Reducing Schedule 40 Lab Waste CPVC Coupling

Part #SP102337C  |  Manufacturer Part #P102-337C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI 723

ASTM Specifications: [ASTM F-2618, ASTM E-84]

Clean Bagged: No

Collection: LabWaste™

Color Finish: Grey

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC

Maximum Pressure: 264 psi

Maximum Temperature: 230

NSF Certified: Yes

Schedule Class: 40