LabWaste™ 3 x 3 x 1-1/2 in. Hub Reducing and Sanitary CPVC Tee

Part #SP401337C  |  Item #2910793  |  Manufacturer Part #P401-337C

$ 113.39 EACH
(Pricing is for 3 in x 3 in x 1-1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 2 in x 1-1/2 in x 1-1/2 in

    Part #SP401241CItem #5136791Mfr. Part #P401-241C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.15 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #SP401251CItem #2910809Mfr. Part #P401-251C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 65.15 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #SP401337CItem #2910793Mfr. Part #P401-337C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 113.39 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #SP401338CItem #2910799Mfr. Part #P401-338C

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 121.89 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #SP401420CItem #2910760Mfr. Part #P401-420C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 174.81 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #SP401422CItem #2937673Mfr. Part #P401-422C

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 182.65 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: LabWaste™

Color Finish: Grey

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 3 in x 3 in x 1-1/2 in

Fitting Type: [Reducing, Sanitary]

Material: Plastic

Material Type: CPVC

NSF Certified: No