Spears LabWaste™ 4 in. Hub Straight CPVC 90 Degree Elbow with 1/4 Degree Bend

SP300040C

Manufacturer Part #: P300-040C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    SP300015C

    Manufacturer Part #: P300-015C

  • 2 in

    SP300020C

    Manufacturer Part #: P300-020C

  • 3 in

    SP300030C

    Manufacturer Part #: P300-030C

  • 4 in

    SP300040C

    Manufacturer Part #: P300-040C

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
LabWaste™
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 2
4 in
Fitting Type
Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday