4 in. Hub CPVC Combination Long Turn Tee Wye with 1/8 Degree Bend

You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 4 in. Hub CPVC Combination Long Turn Tee Wye with 1/8 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

LabWaste™ 4 in. Hub CPVC Combination Long Turn Tee Wye with 1/8 Degree Bend

  • Fast #
  • Part #SP501040C
  • Item #7034132
  • Manufacturer Part #P501-040C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM F-2618
Collection:
LabWaste™
Color Finish Name:
Grey
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Combination Wye
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40