Spears

LabWaste™ 4 in. Hub Straight CPVC Wye

Part #SP600040C  |  Manufacturer Part #P600-040C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Waste

Clean Bagged: No

Collection: LabWaste™

Color Finish: White

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC

NSF Certified: No