Spears

LabWaste™ 4 x 4 x 2 in. Hub Reducing CPVC Combination Long Turn Tee Wye with 1/8 Degree Bend

Part #SP502420C  |  Manufacturer Part #P502-420C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM F-2618

Application: Drainage

Clean Bagged: No

Collection: LabWaste™

Color Finish: Grey

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Sizes: 4 in x 4 in x 2 in

Fitting Type: Reducing

IAPMO Listed: Yes

Material: Plastic

Material Type: CPVC

Maximum Temperature: 220

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40