6 CPVC LAB WST Pipe 10 FT
LabWaste™ 6 CPVC LAB WST Pipe 10 FT
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Collection:
- LabWaste™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 180 psi