1-1/2 x 2 in. Schedule 80 CPVC TBE Nipple

You last purchased this on
 
Spears® Manufacturing Company

1-1/2 x 2 in. Schedule 80 CPVC TBE Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears® Manufacturing Company

1-1/2 x 2 in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S886020C
  • Item #249842
  • Manufacturer Part #886-020C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceptional chemical and corrosion resistance unlike metal, CPVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
  • High temperature ratings CPVC thermoplastics can handle fluids at service temperatures up to 200 Deg F allowing a wide range of process applications, including hot corrosive liquids
  • Injection molded
  • Lifetime limited warranty
  • Made in USA
  • Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
  • Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT x MIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
Length:
2 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
420 psi
Schedule Class:
80