0 items

Spears True Union - Regular 1-Way Flow PVC True Union Ball Valve

S23320

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
True Union - Regular
End Connection 1
Union Socket Weld
End Connection 2
Union Socket Weld
End Connections
Union Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
Viton
Valve Size
3 in
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday