10 in. Weld Plastic 90 Degree Elbow
10 in. Weld Plastic 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Turf, Irrigation
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 100#
- UL Listed:
- No
- Weight:
- 5.45 lb