Spears Manufacturing

10 in. Socket 100# PVC Tee

Part #S300102513  |  Manufacturer Part #300-102513

Fitting Sizes:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Irrigation Piping

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Size 3: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Pressure Class: 100#

Product Type: Tee

Smart Home Enabled: No

UL Listed: No