Spears Manufacturing

10 in. Spigot x Socket Schedule 40 PVC Adapter

Part #S431100F  |  Manufacturer Part #431-100F

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Material: Plastic

Material Type: PVC

Product Type: Adapter

Type: S431100F