12 in. Plain End x MIPT Schedule 80 PVC Nipple
12 in. Plain End x MIPT Schedule 80 PVC Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-1785, ASTM D-2464, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- Weight:
- 0.70 lb