12 in. Socket PVC 90 Degree Elbow
12 in. Socket PVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Material:
- Plastic
- Product Type:
- Elbow