0 items

Spears Manufacturing 15 ft. CPVC Sprinkler Pipe

SCP0

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTMF438 ASTM F439 SDR13.5 ASTM F442
Color Finish
Orange
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
15 ft
Material
Plastic
Material Type
CPVC
Maximum Temperature
200
NSF Specifications
NSF 14, NSF 61
Pipe Tubing Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday