0 items

Spears 2-Hole CPVC Strap

S556

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flowguard Gold CPVC CTS Pipe and Fittings conform to ASTM D 2846.
  • Pipe and Fittings shall be manufactured from virgin rigid CPVC (Chlorinated polyvinyl chloride) compounds with a Cell Class of 24448 as identified in ASTM D 1784.
  • Required accessories:M4997 or M4999 Rough-in valve
  • This specification covers Copper Tube Size manufactured to standard dimensional ratio (SDR) 11 for hot and cold domestic water distribution.
  • This system is intended for pressure applications where the operating temperature will not exceed 180 deg F. at 100 PSI.

SPECIFICATIONS

Fits Pipe Size
1/2 in
Material
Plastic
Material Type
CPVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday