2 in. Plastic Standard Port Socket Weld 150# Ball Valve
2 in. Plastic Standard Port Socket Weld 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Union design allows easy service and cleaning
- Suitable for either horizontal or vertical up-flow installations
- Compact, space-saving design
- Replaceable sealed check valve cartridge with weighted EPDM seat
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 12454
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 5-1/16 in
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 9-3/8 in
- MA Approved -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Polypropylene, EPDM
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.538 lb
- cUPC Certified:
- No